Welcome to Würth Slowakia For trade customers only

Bolt with head ISO 2341, type A, zinc plated steel

ISO 2341 steel zinc plated shape A
BLT-ISO2341-(A2K)-A-6X60

Art.-no. 44136 60

EAN 4052703845897

Price for selected packaging unit
Bolt with head ISO 2341, type A, zinc plated steel

Art.-no. 44136 60

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

60 mm

Head diameter (dk)

10 mm

Head height (k1)

2 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated

Form

Form A ohne Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information