Boltless rack Basic
Boltless shelf Basic
STRGSHLF-PLGA-BASIC-2000X1005X400MM
Art.-no. 0957580402
EAN 4058794694864
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With steel shelves for medium loads in warehouses, workshops and factories
High-quality details
- Safe and sturdy steel shelves with 40 mm tubular edge
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- Durable, zinc plated surface
- The pre-assembled frame is quick and easy to put together without any tools
Practical options
- Can be expanded using add-on bays and accessories
- Freely adjustable in 25 mm grid dimensions
Notice
- All indicated bay widths are axial dimensions
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area
Product information
Datasheets(X)
Application area
With steel shelves for medium loads in warehouses, workshops and factories as well as practical system perforations for custom accessories.
Width | 1005 mm |
Height | 2000 mm |
Depth | 400 mm |
Type description | Basic shelving unit |
Bay load | 2000 kg |
Shelf load | 150 kg |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Surface of the shelf | Zinc plated bright |
Material of shelf | Steel plate |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |