Bonded seal
WSH-SCRSEAL-(A2K)-8,7X13,0X1,0
Art.-no. 0469208
EAN 4048539236312
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Non-self-centring
- Zinc plated steel, blue passivated (A2K)
- Steel washer with moulded-on rubber sealing lip, for sealing bolt heads (primarily used with metric hexagon head bolts according to DIN) and flange connections.
- For high pressure, vacuum and broad temperature ranges
- Optimal sealing effect due to precisely defined lip formation
- No pressing out, even under extreme pressure conditions, due to metal-metal contact
- Low tightening torque
- No retightening of installed seal
- Replaces other seals used up until now
- Reusable
- Easy, quick, reliable and secure installation
- Overhead installation possible
- No special machining of the metal surface required
- Temperature-resistant from -35 °C to +120 °C
- Hardness of rubber seal: 70 ± 5 Shore
Notice
For proper installation, a centring recess should be provided for the sealing washer to prevent the seal from being in an eccentric position.
Product information
Datasheets(X)
![]() | |
Suitable for screw | M8 |
Internal diameter (d1) | 8.7 mm |
Outer diameter (d2) | 13 mm |
Thickness (h1) | 1 mm |
Material | Steel |
Shore A hardness | 70 +/- 5 |
Surface | Zinc plated |
Min./max. temperature resistance | -35 to 120 °C |
Countersink diameter | 13.5 mm |
