Welcome to Würth Slowakia For trade customers only

Bracket

BRKT-LAMP-TR-RED

Art.-no. 096191003

EAN 4024835626880

Price for selected packaging unit
Bracket

Art.-no. 096191003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For truck lamps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

520 mm

Depth

348 mm

Height

22 mm

Material

Steel

Product weight (per item)

900.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information