Bracket clamp
Anchor clamp for individual cables
COLBND-DWL-PLA-(6-20MM)
Art.-no. 0971100620
EAN 4024835833240
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Drill, insert and finished
- Suitable for concrete, solid sand/lime brick, lightweight concrete, solid clinker and natural stone
- High pull-out values (to 40 kg)
Product information
Datasheets(X)
Application area
For routing individual cables, cable bundles and flexible plastic tubing. Surface-mounted and in masonry channels.
Min./max. grip range | 6-20 mm |
Drill hole diameter | 6 mm |
Max. loading weight | 40 kg |
Min./max. temperature resistance | -20 to 85 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |
Colour | Light grey RAL 7035 |