Bracket clamp, double
CBLCLMP-DOUBLE-(34-35MM)
Art.-no. 059290135
EAN 4038898501558
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening empty pipes (e.g. flexible electrical installation pipes, heating pipes) to unfinished concrete, in wall slits etc.
Product information
Datasheets(X)
![]() | |
Suitable for min./max. pipe outer diameter (ØD) | 34-35 mm |
Diameter of hole (RL) | 6.1 mm |
Width of band (B) | 20 mm |
Thickness of tape (t) | 1.5 mm |
Length (L) | 107 mm |
Distance 1 (A) | 66 mm |
Height (H) | 32.5 mm |
Material | Steel |
Surface | Sendzimir galvanized |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
