Bracket clamp, double
Clamp for pipe installations, double bow
CBLCLMP-DOUBLE-EN20-(19-20MM)
Art.-no. 059290120
EAN 4038898501398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For fastening empty pipes (e.g. flexible electrical installation pipes, heating pipes) to unfinished concrete, in wall slits etc.
![]() | |
Suitable for min./max. pipe outer diameter (ØD) | 19-20 mm |
Diameter of hole (RL) | 6.1 mm |
Width of band (B) | 20 mm |
Thickness of tape (t) | 1.5 mm |
Length (L) | 75 mm |
Distance 1 (A) | 51 mm |
Height (H) | 19 mm |
Material | Steel |
Surface | Sendzimir galvanized |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
