Bracket, double-tabbed For empty pipes
Clamp for empty pipes (double-layered)
CBLCLMP-DOUBLETAPPED-EN16
Art.-no. 0592902001
EAN 4024835473453
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For fastening (e.g. steel-armoured pipe) surface-mounted, on or at machines etc.
![]() | |
Suitable for pipe external diameter (ØD) | 16 mm |
Elongated hole length (LL) | 4.7 mm |
Elongated hole width (LB) | 6 mm |
Hole distance (LA) | 30 mm |
Width of band (B) | 12 mm |
Thickness of tape (t) | 1 mm |
Length (L) | 44 mm |
Height (H) | 15.5 mm |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
