Bracket support For racks and single shelves
Bracket support
SHLFSPRT-CNSL-SPRT-WHITE-345X43X280MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Versatile
Notice
Installation tip: Short side = tray; long side = for wall mounting
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Lacquered |
Colour | White |
Diameter of hole | 4.4 mm |
Load capacity per pair | 50 kg |
Height (H) | 343 mm |
Width (B) | 43 mm |
Depth (T) | 280 mm |