Brad nail, type FN
Steel zinc plated type FN
NL-BRAD-FN-(A2K)-1,6X45
Art.-no.
048116 45
EAN 4024835755627
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated
Product information
Datasheets(X)
CAD data (available after login)
Application area
Fastening of frames, skirting boards, door manufacture, staircase construction, cabinet manufacture, triangular mouldings and baseboards
![]() | |
Nominal diameter (d1) | 1.6 mm |
Length (l1) | 45 mm |
Head diameter | 2.8 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 1080000 PCS |
Head type | Compressed head |
RoHS-compliant | Yes |