Welcome to Würth Slowakia For trade customers only

Brake Fluid DOT4-Entry

BRKFLUD-DOT4-(230/155)-5LTR

Art.-no. 0892007157

EAN 4068362615382

Price for selected packaging unit
Brake Fluid DOT4-Entry

Art.-no. 0892007157

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product performance meets the standards of FMVSS NO.116DOT4 、SAEJ1704、SAE1703、ISO4925 Class4、JISK2233 Class4. It is suitable for pure electric or hybrid braking system.

High-Temperature Gas Resistance


Engineered to withstand extreme temperatures, ensuring smooth and safe braking even in the most challenging conditions



Low-Temperature Fluidity


Don't compromise on performance when the temperatures drop. The low-temperature fluidity prevents liquid resistance and solidification, allowing for flexible and reliable braking whenever needed



Rust-Proof and Non-Corrosive


Engineered to safeguard brake pumps and components, it enhances the longevity of your braking system



Rubber Compatibility


Excellent compatibility with rubber materials, ensuring no corrosion in the brake bowl and maintaining system integrity



Wide Scope of Application


Versatile and effective across various braking systems, ensuring optimal operation in an extensive temperature range. It promotes excellent lubricity, prolonging system life and reducing operational noise for a smoother ride



Ultra-Low Conductivity


Minimizes the risk of electrical interference and enhancing overall system reliability



Perfect for Advanced Systems


Recommended for advanced braking systems such as ABS, ESP/DSC, ASC, ASR, and TCS, ensuring top-tier performance and safety

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Passenger Vehicles & Motorcycles: Suitable for most cars, SUVs, light trucks, and motorcycles for consistent performance.

  • Heavy-Duty & High-Performance Use: Ideal for trucks, buses, and performance vehicles due to higher heat resistance.
Instructions

Preparation:


  • Ensure the vehicle is on a flat surface, engine off, and parking brake engaged.

  • Wear protective gear and clean the brake fluid reservoir area.

Check Fluid Level:


Locate the brake fluid reservoir and check the fluid is between the min/max lines.


Add Fluid:


Open the reservoir cap, add brake fluid without overfilling, and close securely.


Bleeding Brakes (if needed):


Follow the vehicle’s manual for bleeding procedures or seek professional help.


Final Steps:


Dispose of brake fluid properly. Test the brakes before driving."

Contents

5 l

Colour

Yellow to amber

Shelf life from production

2 Years

Min. wet boiling point

155 °C

Min. dry boiling point

230 °C

Density

1.06 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information