Welcome to Würth Slowakia For trade customers only

Brass anchor

Brass anchor
DWL-BRS-M12-15X40

Art.-no. 0904312

EAN 4011231849333

Price for selected packaging unit
Brass anchor

Art.-no. 0904312

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Female thread with metric thread as an inexpensive alternative for outdoor use, for concrete and solid brick
  • Knurled surface for good grip

  • Screwing a screw/threaded rod with a metric thread causes the anchor to expand and anchor to the substrate

  • Corrosion-resistant

  • Low anchoring depth

  • Small edge and axial clearances

  • Suitable for push-through and cotter-pin installation

  • Can be applied without setting tools

Drill the hole

Clean the drill hole

Knock in anchor until flush

Mount component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For secondary fastening indoors and outdoors

  • For fastening components to concrete and solid brick

  • For spaced mounting in conjunction with a threaded rod

Internal diameter

12 mm

Anchor length (l)

40 mm

Embedding depth (h s)

40 mm

Drill hole depth (t)

45 mm

Nominal drill-bit diameter (d 0)

15 mm

Centre-to-centre distance (a)

100 mm

Edge clearance (a r)

100 mm

Minimum component thickness (d)

100 mm

Hole diameter in component (d Bau)

13 mm

Max. attachment height (d a) - condition

Dependent on screw length

Outer diameter

15 mm

Area of application

Awning/canopy, Sanitary fixing

Suitable for use in the following materials

Concrete, Solid limestone, Solid brick

Type of assembly

Pre-setting installation, Stand-off installation

Material

Brass

Application condition dowel

Dry interiors

Performance data
Anchor diameter [mm] M4 M5 M6 M8 M10 M12
Recommended Tensile load Concrete ≥ C20/25 Frec. [kN] 0,45 1,00 1,40 1,90 2,50 3,45
Solid brick 0,40 0,70 1,10 1,40 1,65 2,00
Solid sand-lime brick 0,40 0,75 1,20 1,50 1,75 2,40
Recommended transverse load Concrete ≥ C20/25 Frec. [kN] 0,40 0,90 1,20 1,90 2,50 3,50
Solid brick 0,35 0,65 1,00 1,40 1,65 2,00
Solid sand-lime brick 0,35 0,65 1,00 1,50 1,75 2,40
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D10-L160-WL100MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D12-L160-WL100MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D20-L260-WL200MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D5-L110-WL50MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D6-L110-WL50MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D8-L110-WL50MM

Drills through virtually any material
x 1 pcs
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D10,0-L115-WL50MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
x 2 pcs
Machinists hammer with protective handle sheath

CRSPHAM-COVER-800G

German type in line with DIN 1041 with double-curved hickory handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information