Brass cable gland, metric
Cable gland SKINTOP brass nickel-plated
CBLGLND-SKINTOP-MS/M-MS-(NI)-M32X1,5
Art.-no. 0967904432
EAN 4038898559511
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cable gland for areas with high strains on mechanical and chemical stability
Product information
Datasheets(X)
Connection thread | M32 x 1.5 |
Min./max. cable diameter | 11-21 mm |
Thread length (metric thread) | 9 mm |
Width across flats (SW) | 36 mm |
Min./max. temperature conditions | -25 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 10 bar |
Material | Brass |
Surface | Nickel plated |