Brass cable gland, metric
CBLGLND-SKINTOP-MSR-MSVN-M25X1,5
Art.-no. 0967905425
EAN 4045727817513
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cable gland for areas with high strains on mechanical and chemical stability
Product information
Datasheets(X)
Connection thread | M25 x 1.5 |
Min./max. cable diameter | 6-13 mm |
Thread length (metric thread) | 8 mm |
Width across flats (SW) | 29 mm |
Min./max. temperature conditions | -25 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 10 bar |
Material | Brass |
Surface | Nickel plated |