Welcome to Würth Slowakia For trade customers only

Brass cable gland, reduced sealing insert

Cable gland, metric, MS, reduced sealing insert
CABLE GL. BRASS M40X1,5 NEORED

Art.-no. 0967821140

EAN 4038898023166

Price for selected packaging unit
Brass cable gland, reduced sealing insert

Art.-no. 0967821140

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thread according to EN 60423
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M40 x 1.5

Min./max. cable diameter

19-27 mm

Thread length (metric thread)

8 mm

Width across flats (SW)

43 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

Brass

Surface

Nickel plated

Material of sealing ring

Polychloroprene nitrile rubber CR/NBR, halogenic

Material of sealing ring for the connection thread

Nitrile natural rubber NBR

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information