Welcome to Würth Slowakia For trade customers only

Brass counter nut metric

SKINDICHT SM-M 50X1,5 MSVN

Art.-no. 0967911450

EAN 4038898559856

Price for selected packaging unit
Brass counter nut metric

Art.-no. 0967911450

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon nut brass nickel-plated
Use anywhere where a screw connection must be secured or thin-walled housings allow only through-bores
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M50 x 1.5

Thread length (metric thread)

5 mm

Width across flats

60 mm

Min./max. temperature conditions

-60 to 200 °C

Material

Brass

Surface

Nickel plated

Min. temperature conditions

-60 °C

Max. temperature conditions

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information