Brass counter nut metric
SKINDICHT SM-M 63X1,5 MSVN
Art.-no. 0967911463
EAN 4038898559863
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hexagon nut brass nickel-plated
Use anywhere where a screw connection must be secured or thin-walled housings allow only through-bores
Product information
Datasheets(X)
Connection thread | M63 x 1.5 |
Thread length (metric thread) | 5 mm |
Width across flats | 70 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |