Brass spacer stud
STUD-SPCE-BRS-I/E-WS5-(E2J)-M3X5MM
Art.-no. 0968000105
EAN 4011231890397
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With internal/external thread
Thread according to DIN 13
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M3 |
Length (L) | 5 mm |
Male thread length (B) | 6 mm |
Female-thread length (C) | 2.5 mm |
Width across flats (SW) | 5 mm |
Material | Brass |
Surface | Nickel plated |
