Brass spacer stud
Spacer stud nickel-plated brass IT/IT
STUD-SPCE-BRS-I/I-WS7-(E2J)-M4X15MM
Art.-no. 0968000815
EAN 4045727004432
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Internal/internal thread
Thread according to DIN 13
Notice
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M4 |
Length (L) | 15 mm |
Female-thread length (C) | 7.5 mm |
Width across flats (SW) | 7 mm |
Material | Brass |
Surface | Nickel plated |
