Welcome to Würth Slowakia For trade customers only

Brass support sleeve

Support sleeve brass
SPRTSLEV-BRS-D12X1,5

Art.-no. 0884280908

EAN 4011231814492

Price for selected packaging unit
Brass support sleeve

Art.-no. 0884280908

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pneumatic brake systems in accordance with DIN 74292 to DIN 74326
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

12 x 1.5 mm

Connection thread (M)

FT M12 x 1.5

Max. operating pressure

20 bar

Connection type

Plug-in

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information