Welcome to Würth Slowakia For trade customers only

Breathable protective suit Breathable 5/6 Coverall Pro

PROTSUIT-DISPOSABLE-2000-TYPE5/6-XL

Art.-no. 0899021524

EAN 4045989866397

Price for selected packaging unit
Breathable protective suit Breathable 5/6 Coverall Pro

Art.-no. 0899021524

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Disposable suit with good protection capacity, approved according to type 5-6

Comfortable and offering wide coverage


  • Breathable fabric on the back, neck, and in the crotch

  • Knitted cuffs

  • Elasticated hood, ankles and waist
Notice

Category III

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against dry dust particles, limited liquid splashing and spray mist.

Size

XL

Colour

White

Material

Polypropylene / polyethylene / ethylene vinyl acetate

Category

III

Standards

EN 1149-1, EN 1149-5

Type class (protective suits)

Type 5 (protective clothing impermeable to particles)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information