Breathable protective suit Breathable 5/6 Coverall Pro
PROTSUIT-DISPOSABLE-2000-TYPE5/6-XXL
Art.-no. 0899021525
EAN 4045989866403
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Disposable suit with good protection capacity, approved according to type 5-6
Comfortable and offering wide coverage
- Breathable fabric on the back, neck, and in the crotch
- Knitted cuffs
- Elasticated hood, ankles and waist
Notice
Category III
Product information
Datasheets(X)
Application area
Protects against dry dust particles, limited liquid splashing and spray mist.
Size | XXL |
Colour | White |
Material | Polypropylene / polyethylene / ethylene vinyl acetate |
Category | III |
Standards | EN 1149-1, EN 1149-5 |
Type class (protective suits) | Type 5 (protective clothing impermeable to particles) |