Welcome to Würth Slowakia For trade customers only

Breathing mask, disposable

Breathing mask FFP1 Uvex silv-Air pro 8113
UVEX-BREAMASK-SILV-AIR-PRO8113-FFP1

Art.-no. 1931021505
EAN 4056807284682

Price for selected packaging unit
Breathing mask, disposable

Art.-no. 1931021505

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Uvex silv-Air pro 8113
  • Protection against pollutants up to 4 times the limit value

  • Soft material edges for a more comfortable fit

  • Seamless one-piece headband for comfortable and secure fitting of masks

  • Integrated, flexibly adjustable nose clip

  • Hydrophobic material treatment

  • Foam layers in chin and nose area for optimal seated seal

  • Exhalation valve to reduce exhalation resistance and reduce heat and moisture under the mask

  • Masks are individually packaged

  • Mask meets the requirements for high dust exposure (D-marking dolomite dust test)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

FFP1

Design

With exhalation valve

EN standard

149

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information