Brush seal For SCHIMOS interior sliding door fitting
Brush seal, interior sliding door fitting, Schimos
BRSHSL-(F.SLIDDR-SCHIMOS)-BLCK-L3500MM
Art.-no.
0687914605
EAN 4050382242136
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material:
- Back — polyethylene, grey
- Brush — polyamide, black
Product information
Datasheets(X)
Application area
The brush seal can be pulled into the clip-on panel on glass sliding doors.
Privacy and dust protection for runner and carriage.
![]() | |
Material | Polypropylene / polyethylene |
Colour | Black |
Length | 3500 mm |
Width | 4.8 mm |