Builder's hard hat
Builder's safety helmet, 6-point
SAFEHELM-BAUMEISTER-ROT-ORANGE
Art.-no.
0993899225
EAN 4061975268488
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very comfortable to wear and secure fit through ergonomic and height-adjustable inner
- Interior with rotary wheel for optimal adjustment
- Projection-free interior to prevent localised pressure upon impact
- Extended protective area for the neck
- Ventilation area totalling 240 mm2
- 5-rib design
- Offset head strap
- Large lateral surfaces
Notice
BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.
Product information
Datasheets(X)
Colour | Orange |
Min./max. size | 53 cm-61 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -20 °C |
Material | HDPE - High density polyethylene |