Building door mortise lock, PZ class 4
Government-Office Mortise lock class 4
MORTSLOK-CL4-CK-DIN/L-A2-WT-60-24MM
Art.-no. 0688504241
EAN 4048539259687
Register now and access more than 125,000 products
- Noise-suppressing latch so that the door can be closed quietly
- Profile cylinder perforation with changer
- Zinc plated, closed lock housing
- The lock is equipped with chip-protection bushings that prevent chips from entering into the lock housing
- The lock face plate includes a lubrication device
Does not include striker plate.
By installing the keyhole insert, the lock can be inserted in interior doors.
Datasheets(X)
Suitable for abutting building doors.
![]() | |
Door lock class | 4 |
Design | Whisper lock |
Lock type | Profile cylinder |
With replacement | Yes |
Face plate shape | Round |
Face plate width | 24 mm |
Backset | 60 mm |
DIN direction | DIN L |
Distance (from handle to lock) | 72 mm |
Door-lock hub | 8 mm |
Latch lock bolt throw | Double-turn 20mm |
Material of face plate | Stainless steel |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Gloss level of face plate | Matt |
Material of catch bolt | Die-cast steel with plastic insert |
Material of bar | Steel |
Material of door-lock hub | Steel |
Material of door-lock hub bearing | Steel |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 165 mm |
Lock-case width | 90 mm |
Lock-case thickness | 15.3 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 3 | S | +5 | 0 | 0 | D | 6 | B | C | 2 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
