Built-in LED light EHW 13 For recessed installation
LED recessed light EHW 13 round
LGHT-LED-EHW13-(CHROM-MATT)-LD2-WW
Art.-no.
0976500170
EAN 4048539512317
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
For illumination of kitchen, living room and bedroom furniture
- Built-in light for installation diameter 55 mm
- Available in different finishes/colours
- Available in light colour warm white (3000 K) and cold white (5400 K)
Product information
Datasheets(X)
Application area
For restaurants, display windows, offices, display cases, museums and exhibitions
![]() | |
Nominal voltage | 24 V/DC |
Material of housing | Plastic |
Colour of housing | Chrome coloured |
Power rating | 1.6 W |
Colour of light | Warm white (WW) |
Min. colour temperature | 3100 K |
Max. colour temperature | 3500 K |
Min. colour rendering index (CRI) | 90 |
Installation diameter | 55 mm |
Connection type | Plug-in system LD2 |
IP protection class | IP 20 |
Life time of illuminant | 30000 h |
Luminous flux | 68 lm |
Energy efficiency class | F |
Material | Plastic |
Colour | Chrome coloured |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!