Welcome to Würth Slowakia For trade customers only

Burnishing roller CERALINE

SNDROLL-FLC/LIN-EXTRACOARSE-115X100MM

Art.-no. 0672939080

EAN 4056807891415

Price for selected packaging unit
Burnishing roller CERALINE

Art.-no. 0672939080

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removing minor scratches and discolouration, burnishing, evening pre-ground sheet metal and cleaning oxide coatings
  • Large external diameter for extremely long service life and considerably less heat development

  • Ensures a well-defined grinding finish (brushed finish)

  • Effective and very long-lasting

  • Double-impregnated, non-woven abrasive achieves the required grinding finish with quick and seamless results

  • Degrees of fineness are easy to organise due to the colour coding, preventing the different versions from being mixed up
Notice
  • At high rotation speeds a coarse roller acts like a finer grain, and at low rotation speeds a fine roller acts like a coarser one

  • Use tools with a low contact pressure; high contact pressure leads to premature wearing

  • If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit

  • Circumferential speed: Specified by the machine used, but no more than 3,700 rpm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For eliminating minor scratches

  • For virtually seamless matting

  • For burnishing pre-ground sheet metal

  • For evening pre-ground sheet metal

  • For impressive surfaces

  • For cleaning oxide coatings

  • For removing discolouration

Diameter x width x drill hole

115 x 100 x 19 mm

Design

Extra-coarse

Fleece grid size

80

Linen grid size

60

Material of abrasive medium

Ceramic grain

Max. circumferential speed

3400 m/min

Material to be processed

Steel, Stainless steel, Aluminium

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping mandrel with quick-change function

CLMPMNDRL-QC-M14

Suitable for 1, 2, and 4-groove systems for quickly and easily replacing the burnishing roller.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stainless Steel Tape self-adhesive

SSTSTRP-MITRGRIND-100MMX3M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information