Welcome to Würth Slowakia For trade customers only

Burnishing roller

Burnishing Roller Sanding Fleece
SNDROLL-FLC-G100-100X100MM

Art.-no. 06729100

EAN 4011231553735

Price for selected packaging unit
Burnishing roller

Art.-no. 06729100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding Fleece
  • With 6 mm keyway and 19 hole for surface grinding machines

  • Medium hardness

  • Synthetic corundum

  • Synthetic resin-bound sanding segments

  • Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.

  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.


Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.


Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.

Diameter x width x drill hole

100 x 100 x 19 mm

Grid size

100

Material to be processed

Cr-Ni and other stainless steels, C-steel, Grey cast iron, Wood, Non-ferrous metal, Forged steel, Malleable cast iron, Steels bands, Deep-drawn steel, Injection-moulded zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information