Welcome to Würth Slowakia For trade customers only

Butt connector DIN 46341 T1

Butt connector DIN 46341, T1
BUTT-CONNECTORS 46341 M120/120

Art.-no. 0967301011
EAN 4038898074878

Price for selected packaging unit
Butt connector DIN 46341 T1

Art.-no. 0967301011

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Butt connector, uninsulated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

120-120 mm²

Length (l)

46 mm

Diameter (d)

16.5 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information