Butt connector DIN 46341 T1
Butt connector DIN 46341, T1
BUTT-CONNECTORS 46341 M16/16
Art.-no. 0967301005
EAN 4038898074816
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Butt connector, uninsulated
Product information
Datasheets(X)
Min./max. wire cross section | 16-16 mm² |
Length (l) | 23 mm |
Diameter (d) | 5.8 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |