Butt connector DIN 46341 T1
Butt connector DIN 46341, T1
BUTT-CONNECTORS 46341 M35/35
Art.-no.
0967301007
EAN 4038898074830
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Butt connector, uninsulated
Product information
Datasheets(X)
Min./max. wire cross section | 35-35 mm² |
Length (l) | 28 mm |
Diameter (d) | 9 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |