Welcome to Würth Slowakia For trade customers only

Butt connector DIN 46341 T1

Butt connector DIN 46341, T1
BUTT-CONNECTORS 46341 M70/70

Art.-no. 0967301009

EAN 4038898074854

Price for selected packaging unit
Butt connector DIN 46341 T1

Art.-no. 0967301009

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Butt connector, uninsulated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

70-70 mm²

Length (l)

40 mm

Diameter (d)

13 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information