Welcome to Würth Slowakia For trade customers only

Button head grease nipple, shape A DIN 3404, shape A, zinc-plated steel

NPL-DIN3404-A-M1-(A3F)-WS17-HEX-M8X1

Art.-no. 098676 81

EAN 4053479665252

Price for selected packaging unit
Button head grease nipple, shape A DIN 3404, shape A, zinc-plated steel

Art.-no. 098676 81

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 3404

Material

Steel

Surface

Zinc plated

Form

A, Hexagonal

RoHS-compliant

Yes

Head diameter

16 mm

Thread type x nominal diameter x pitch (d1)

M8 x 1

Thread type x nominal diameter (d1)

M8

Length (l1)

17 mm

Thread length (lg)

6 mm

Width across flats (s1)

17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information