Welcome to Würth Slowakia For trade customers only

Button-head rivet DIN 660, A2 stainless steel

DIN 660 plain A2 stainless steel
RIV-DIN660-A2-4X16

Art.-no. 091900416

EAN 4047376948624

Price for selected packaging unit
Button-head rivet DIN 660, A2 stainless steel

Art.-no. 091900416

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
4 mm

Sleeve outside diameter (d2)

3.87 mm

Length (l1)

16 mm

Head diameter (dk)

7 mm

Head height (k1)

2.4 mm

Material

Stainless steel A2

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information