Button-head rivet DIN 660, A2 stainless steel
DIN 660 plain A2 stainless steel
RIV-DIN660-A2-5X25
Art.-no.
091900525
EAN 4038898259824
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5 mm |
Sleeve outside diameter (d2) | 4.82 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 8.8 mm |
Head height (k1) | 3 mm |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 660 |