Welcome to Würth Slowakia For trade customers only

Button-head rivet DIN 660, A2 stainless steel

DIN 660 plain A2 stainless steel
RIV-DIN660-A2-6X20

Art.-no. 091900620

EAN 4038898260493

Price for selected packaging unit
Button-head rivet DIN 660, A2 stainless steel

Art.-no. 091900620
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
6 mm

Sleeve outside diameter (d2)

5.82 mm

Length (l1)

20 mm

Head diameter (dk)

10.5 mm

Head height (k1)

3.6 mm

Material

Stainless steel A2

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information