Button-head rivet DIN 660 copper
RIV-DIN660-CU-1,4X3
Art.-no. 0922341403
EAN 4038898104612
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1.4 mm |
Sleeve outside diameter (d2) | 1.33 mm |
Length (l1) | 3 mm |
Head diameter (dk) | 2.4 mm |
Head height (k1) | 0.8 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |
