Button-head rivet DIN 660 copper
DIN 660 copper
RIV-DIN660-CU-2,5X8
Art.-no.
0922342508
EAN 4045727317075
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Sleeve outside diameter (d2) | 2.37 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 4.4 mm |
Head height (k1) | 1.5 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |