Welcome to Würth Slowakia For trade customers only

Button-head rivet DIN 660 copper

DIN 660 copper
RIV-DIN660-CU-2X5

Art.-no. 0922340205

EAN 4045727317037

Price for selected packaging unit
Button-head rivet DIN 660 copper

Art.-no. 0922340205

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Sleeve outside diameter (d2)

1.87 mm

Length (l1)

5 mm

Head diameter (dk)

3.5 mm

Head height (k1)

1.2 mm

Material

Copper

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information