Welcome to Würth Slowakia For trade customers only

Button-head rivet DIN 660 copper

DIN 660 copper
RIV-DIN660-CU-4X28

Art.-no. 0922340428

EAN 4047376348639

Price for selected packaging unit
Button-head rivet DIN 660 copper

Art.-no. 0922340428
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
4 mm

Sleeve outside diameter (d2)

3.87 mm

Length (l1)

28 mm

Head diameter (dk)

7 mm

Head height (k1)

2.4 mm

Material

Copper

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information