Button-head rivet DIN 660 copper
DIN 660 copper
RIV-DIN660-CU-6X10
Art.-no. 0922340610
EAN 4046778751184
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Sleeve outside diameter (d2) | 5.82 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 3.6 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |
