Button-head rivet DIN 660 plain aluminium
DIN 660 aluminium
RIV-DIN660-ALU-4X8
Art.-no. 0922350408
EAN 4038898106227
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Material | Aluminium |
Surface | Plain |
DIN | 660 |
