Welcome to Würth Slowakia For trade customers only

Button-head rivet DIN 660 plain aluminium

DIN 660 aluminium
RIV-DIN660-ALU-5X20

Art.-no. 0922350520

EAN 4038898106654

Price for selected packaging unit
Button-head rivet DIN 660 plain aluminium

Art.-no. 0922350520

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Sleeve outside diameter (d2)

4.82 mm

Length (l1)

20 mm

Head diameter (dk)

8.8 mm

Head height (k1)

3 mm

Material

Aluminium

Surface

Plain

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information