Button-head rivet DIN 660 steel plain
RIV-DIN660-ST-4X15
Art.-no. 0922300415
EAN 4045727316979
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 15 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Material | Steel |
Surface | Plain |
DIN | 660 |
