Button-head rivet DIN 660 steel plain
DIN 660 steel plain
RIV-DIN660-ST-4X6
Art.-no. 0922300406
EAN 4038898109198
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal diameter (d1) | 4 mm | 
| Sleeve outside diameter (d2) | 3.87 mm | 
| Length (l1) | 6 mm | 
| Head diameter (dk) | 7 mm | 
| Head height (k1) | 2.4 mm | 
| Material | Steel | 
| Surface | Plain | 
| DIN | 660 | 
 
 
 
