Button-head rivet DIN 660 steel plain
DIN 660 steel plain
RIV-DIN660-ST-8X20
Art.-no. 0922300820
EAN 4038898109419
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 8 mm |
Sleeve outside diameter (d2) | 7.76 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 4.8 mm |
Material | Steel |
Surface | Plain |
DIN | 660 |
