Button-head rivet
DIN 660 steel zinc plated
NT-DIN660-ST-(A2K)-4X10
Art.-no. 0922310410
EAN 4050642753181
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Material | Steel |
Surface | Zinc plated |
DIN | 660 |
