Button-head rivet
RIV-DIN124-10X30
Art.-no. 0922101030
EAN 4052712264900
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 124, plain steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Sleeve outside diameter (d2) | 9.4 mm |
Length (l1) | 30 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6.5 mm |
Material | Steel |
Surface | Plain |
DIN | 124 |
