Button-head rivet
DIN 124 steel plain
RIV-DIN124-16X40
Art.-no. 0922101640
EAN 4046778846910
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 124, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 16 mm |
Sleeve outside diameter (d2) | 15.2 mm |
Length (l1) | 40 mm |
Head diameter (dk) | 25 mm |
Head height (k1) | 10 mm |
Material | Steel |
Surface | Plain |
DIN | 124 |
